Beli nippon resibon cutting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  2. SMC O-Ring Seal Kit (Oring Kit)
    30%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

  3. SMC Packing Set
    Mulai

    Rp21.900

  4. SMC replacement Parts Seal Kit CS95 (Kit Segel Silinder)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SMC replacement Parts Seal Kit CS95 (Kit Segel Silinder)
    atribut:
    • Included Accessories: Grease pack
  5. SMC Dual Rod Cylinder CXSM25-PS
    Mulai

    Rp299.900

    SMC Dual Rod Cylinder CXSM25-PS
    atribut:
    • Applicable Cylinder Tube Inner Diameter (Φmm): 25
  6. Airtac Seal Kit
    Mulai

    Rp349.900

    Airtac Seal Kit
    Deskripsi:
    Repair TPU seal kit for SAI/SAID/SAIJ 200mm bore cylinders.
  7. CKD Parts For Cellex (Selex) Valve 4F310
    Mulai

    Rp609.900

    CKD Parts For Cellex (Selex) Valve 4F310
    atribut:
    • Set Content: Seal assembly, piston (A) assembly (large), piston (B) assembly (small)
    • Applicable Body: 4F310 series
  8. Ostynn O-Ring Seal NBR70 (Oring)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp900

  9. Jason Working Lamp
    Mulai

    Rp139.900

    Jason Working Lamp
    Deskripsi:
    Convenient on-off switch
    atribut:
    • Length (m): 5
    • Voltage (V): AC 220
    • Power (W): 60
  10. Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)
    Mulai

    Rp30.900

    Sakagami Hydraulic Seal PNY Type (Sil Hidrolik)
    Deskripsi:
    PNY-Packings are high wear resistant rod packings providing stable sealing performance under conditions: lubricated, non-lubricated and dry air systems.Remarks- Packings should be installed in the direction specified on the above schematic.- Consider adopting split grooves if one-piece groove is technically adverse.
    atribut:
    • Material: NBR (RN729)
    • Pressure (MPa): 1
    • Temperature Range (°C): -20 to 80
    • Maximum Speed (m/s): 1
  11. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  12. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  13. Omega Air Electronic Condensate Drain (Katup Pembuang Otomatis)
    Mulai

    Rp21.999.900

    Omega Air Electronic Condensate Drain (Katup Pembuang Otomatis)
    Deskripsi:
    Electronic condensate drains EMD series is designed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The units can be installed as external drain on any application specified. Condensate accumulates in the collecting reservoir. When the level is high enough condensate is being discharged from the system without any air losses. Fluid level is detected by precise capacitive level sensor. Special self-cleaning direct acting valve assures reliable operation. Electronic condensate drains - EMD series is also equipped with operation alarm, led indicator, test button and internal strainer. Version with Service Network for diagnostics parameter setting and alarm output is also available.
    atribut:
    • Operating pressure: 16
    • Operating Temperature Range (°C): 1.5-65
    • Drain Capacity (L/hour): 75
    • Inlet Connection (NPT Option): G 1/2\"
    • Outlet Connection (NPT Option): Push conn. for tube o8
    • Dimension LxWxH (mm): 161x97x162
    • Medium: Condensate (air, water, oil)
    • Protection Class: IP54
  14. TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)
    Mulai

    Rp2.599.900

    TAIYO Seal Kit for Hydraulic Cylinder 70/140H-8R Series (Silinder Hidrolik)
    Deskripsi:
    -A packing set for the hydraulic cylinder 70/140H-8 series.-For maintenance.-Standard type
Daftar Harga nippon resibon cutting Terbaru October 2026
Nippon Resibon Cutting WheelRp12.900
SMC O-Ring Seal Kit (Oring Kit)Rp32.900
SMC Packing SetRp21.900
SMC Sealkit CM2X2 Series (Segel Silinder)Rp91.900
SMC replacement Parts Seal Kit CS95 (Kit Segel Silinder)Rp129.900
SMC Dual Rod Cylinder CXSM25-PSRp299.900
SMC Seal Kits for CylinderRp109.900
SMC Packing Set For Thin Cylinder Cq2 Series (Kit Sil Silinder)Rp29.900
Airtac Seal KitRp349.900
CKD Parts For Cellex (Selex) Valve 4F310Rp609.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)